
4" Octagon Box, 1-1/2" Deep, 1/2" Knockouts, Steel, Drawn
Item #: 0052072
Cat #: 125
UPC: 050169901250
$ 4.13 EA
Company wide:
7,066
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (4) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (4) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Combination screw heads provide for faster installation • RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists
Also known as: 050169901250, 125, RAC125
Features & Benefits
- Drawn steel construction
- 4 in. x 1-1/2 in. deep
- Supplied with nine 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |