1
more

Grounding Bushing, Insulated, Size: 3", Malleable Iron/Zinc
Item #: 0052070
Cat #: 1232RAC
UPC: 050169012321
$ 200.06 EA
Company wide:
1
in stock
Documents & Guides
Grounding Bushing, Insulated, Size: 3 Inch, Cable Range: 14 - 1/0 AWG, Material/Finish: Malleable Iron/Zinc
Overview
Grounding Bushing, Insulated, Size: 3 Inch, Cable Range: 14 - 1/0 AWG, Material/Finish: Malleable Iron/Zinc
Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.
Also known as: 050169012321, 1232RAC, RAC1232RAC
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- Grounding Wire Capacity - #14 Sol. - #1/0 Str.
- UL and CSA Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 3 in |