Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Item #: 0052067
Cat #: 1213
UPC: 050169012130
$ 32.02 EA
Company wide:
3 in stock
Grounding Bushing, 3/4 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 3/4 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Raco Grounding Bushings feature Lay-in and Feed-thru lug styles provide an easy means of inserting a ground wire, Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors, Insuliner temperature rates at 150 degrees Celsius, Malleable iron construction insures mechanical protection for the raceway, and Zinc electro plated for corrosion protection.
Also known as: 050169012130, 1213, RAC1213

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)