Reducing Bushing, Threaded, Iron, 4" x 3-1/2"

Item #: 0052063

Cat #: 1186

UPC: 050169011867

$ 294.05 EA
Company wide:
0 in stock
4" to 3 1/2", Reducing Bushing, Threaded, Bushing Material: Steel. For Use With Rigid/IMC Conduit

Overview

4" to 3 1/2", Reducing Bushing, Threaded, Bushing Material: Steel. For Use With Rigid/IMC Conduit

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.

Also known as: 050169011867, 1186, RAC1186

Features & Benefits

  • Rugged iron construction ensures mechanical protection of the raceway
  • Zine electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Iron
Diameter: 3 1/2 in, 4 in
Standards: California Proposition 65
Material: Iron
Standards: California Proposition 65
Diameter: 3 1/2 in, 4 in