3-1/2" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" Kos, Steel

Item #: 0052060

Cat #: 111

UPC: 050169001110

$ 22.26 EA
Company wide:
1,357 in stock
3-1/2" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 11.8"

Overview

3-1/2" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 11.8"

Combination screw heads provide for faster installation • RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists

Also known as: 050169001110, 111, RAC111

Features & Benefits

  • Drawn steel construction
  • 3-1/2 in. x 1-1/2 in. deep
  • Supplied with four 1/2 in. knockouts
  • Combination Phillips/slotted screw heads
  • 11.8 cu. in. capacity

Specifications

Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.800 in³
Material: Steel
Cubic Inches: 11.800 in³
Depth: 1 1/2 in