
3-1/2" Octagon Box, 1-1/2" Deep, 1/2" Kos, Steel
Item #: 0052058
Cat #: 110
UPC: 050169001103
$ 6.12 EA
Company wide:
2,839
in stock
Documents & Guides
3-1/2" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.
Overview
3-1/2" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.
Combination screw heads provide for faster installation • RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists
Also known as: 050169001103, 110, RAC110, octagon box, 3 0 box
Features & Benefits
- Drawn steel construction
- 3-1/2 in. x 1-1/2 in. deep
- Supplied with five 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 11.8 cu. in. capacity
Specifications
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.800 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 11.800 in³ |