Knockout Seal, 2", Snap-In, Steel

Item #: 0052057

Cat #: 1048

UPC: 050169010488

$ 10.50 EA
Company wide:
29 in stock

Overview

2", Knockout Seal, Snap-In, Steel

Close off unused openings in junction boxes or panel boards with RACO® knockout seals. Zinc steel seals provide installation integrity. Snap-in design makes installation easy.

Also known as: 050169010488, 1048, RAC1048

Features & Benefits

  • Snap-in feature provides quick and secure installation
  • Zinc-electroplated for added corrosion protection
  • 1-piece design is lightweight and easy to use
  • UL Listed
  • Available in trade sizes 1/2 in. through 2 in.

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in