6" LED Undercabinet Connector, Matte Black

Item #: 0052023

Cat #: HU202MB

UPC: 080083633906

Call for price
Company wide:
0 in stock
6 Inch LED Undercabinet Connector, Matte Black

Overview

6 Inch LED Undercabinet Connector, Matte Black

Ideal for task, accent, office, cove, utility and display lighting, the Halo HU20 Undercabinet delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch Hi-Med-Low-Off switch. Track sections are available in 12”, 18”, or 24” lengths and can be field cut to fit almost anywhere. The connector cable makes it easy to link one unit to another and one driver can drive up to 7 pucks.

Also known as: 080083633906, HU202MB, HALHU202MB

Specifications

Color: Matte Black
Length: 6 in
Light Technology: LED
Color: Matte Black
Light Technology: LED
Length: 6 in