
Weatherproof Box, 2-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast
Item #: 0052022
Cat #: 2IH5-2
UPC: 042269394384
$ 72.70 EA
Company wide:
0
in stock
Documents & Guides
Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets with 2 on Top and Bottom and 1 on Back, Pack of 10
Overview
Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets with 2 on Top and Bottom and 1 on Back, Pack of 10
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269394384, 2IH5-2, RDT2IH52
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray, Silver |
| Depth: | 2 1/16 in |
| Material: | Aluminum |
| Cubic Inches: | 31.800 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Gangs: | 2 |
| Color: | Gray, Silver |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 1/16 in |
| Cubic Inches: | 31.800 in³ |
| Number of Threaded Outlets: | 5 |