Miniature Circuit Breaker - 2 Pole

Item #: 0052014

Cat #: SU202M-K25

UPC: 016779932763

$ 127.26 EA
Company wide:
3 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 25A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 25A, 2P Ul489

Su202M-K25 Miniature Circuit Breaker K-Char., 10Ka, 25A, 2P Ul489

Also known as: 016779932763, SU202M-K25, ABBSU202MK25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K