Sustainable

18W LED T8 Lamp

Item #: 0051826
Cat #: LED-6115-UL-4-40K-BFR
UPC: 844006061210
Call for price
Company wide:
0 in stock
LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1880, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast, Also need G13, Non-Shunted Sockets

Overview

LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1880, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast, Also need G13, Non-Shunted Sockets
Also known as: 844006061210, LED-6115-UL-4-40K-BFR, LGDLED6115UL440KBF, led undercounter

Specifications

Wattage: 18
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 1880
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 18
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Lumens: 1880
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)