C-h Vb00322-0205-2 Motor Control St

Item #: 0051825

Cat #: VB00322-0205-2

UPC: 782116939176

$ 3942.60 EA
Company wide:
0 in stock

Overview

C-H VB00322-0205-2 MOTOR CONT
Also known as: 782116939176, VB00322-0205-2, CUTVB0032202052

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: White
Standards: California Proposition 65
Cubic Inches: 17.500 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Depth: 2 in
Color: White
Cubic Inches: 17.500 in³