
30A 3W4P ARK FUS INTLCK RCPT DISC SWT
Item #: 0051815
Cat #: WSRD3352
UPC: 782274981369
$ 6897.45 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Fused, Style 2, 15 HP/20 HP, Copper-free aluminum, Spring door, 1", 480/600 Vac
Overview
Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Fused, Style 2, 15 HP/20 HP, Copper-free aluminum, Spring door, 1", 480/600 Vac
Crouse-Hinds series Arktite WSR and WSRD interlocked receptacles with enclosed disconnect switches are used as a service outlet for portable or fixed electrical equipment, such as generators, compressors, welders, etc. They are designed for flush or surface mounting for use in non-hazardous areas where dust, moisture and corrosion may be a problem. A fusible type switch, when used, also provides short circuit protection.
Also known as: 782274981369, WSRD3352, CROWSRD3352
Specifications
No Specifications Available