High-Temp Cable Tie, 3.3"/18lb, Black

Item #: 0051806

Cat #: T18S0HSM4

UPC: 089306071952

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 3.3" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black

Overview

High-Temp Cable Tie, 3.3" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306071952, T18S0HSM4, TYNT18S0HSM4

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 3.300 in
Diameter Range: 0.600 in
Size: Standard
Weight Capacity: 18 lbs
Material: Nylon
Diameter Range: 0.600 in
Color: Black
Width: 0.100 in
Length: 3.300 in