Timing Relay, Multifunction, Multi-Time, 115VAC Supply, 11-Pin, 10A

Item #: 0051768

Cat #: TUB-115V-2

UPC: 741660017884

$ 150.00 EA
Company wide:
22 in stock
Documents & Guides
11 Pin, Timing Relay, 240V Rated, 10 Amp, UL rating at 5 Amp, SPDT, 120V Coil, Range: 0.01 to 72 mins. Multiple Time Delays, Digital CMOS Design, Transient Protected.

Overview

11 Pin, Timing Relay, 240V Rated, 10 Amp, UL rating at 5 Amp, SPDT, 120V Coil, Range: 0.01 to 72 mins. Multiple Time Delays, Digital CMOS Design, Transient Protected.
Also known as: 741660017884, TUB-115V-2, RNKTUB115V2, cycle on/cycle off, 11 pin octal base

Specifications

Base: 11-Pin
Amps: 10
Type: Timing Relay
Volts AC Control: 240
Mounting: Socket
Poles: 1
Range: 0.100 sec - 72 min
Base: 11-Pin
Type: Timing Relay
Mounting: Socket
Range: 0.100 sec - 72 min
Amps: 10
Volts AC Control: 240
Poles: 1