
Lay-In Ground Lug, Copper, Slotted Head
Item #: 0051765
Cat #: GBL-4DBT-14
UPC: 783669960204
Call for price
Company wide:
0
in stock
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, 1/4in Bolt Size, Slotted Head, Tin Plated
Overview
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, 1/4in Bolt Size, Slotted Head, Tin Plated
nVent ERICO PermaGround Lay-in Ground Lug is an electrical connector engineered for easy and efficient grounding. It’s open-faced design allows the grounding conductor to be “laid in” without the need to thread it through a closed connector, simplifying installation.
Also known as: 783669960204, GBL-4DBT-14, CADGBL4DBT14
Features & Benefits
- For copper conductors only
- Lay-in feature provides ease of installation of continuous loop grounding conductor
- Suitable for direct burial in earth or concrete
- Meets or exceeds NEC 680.7 requirements for pool equipment bonding in corrosive enviroments
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Stud Size: | 1/4 in |
| Standards: | California Proposition 65 |