
$ 22.15 EA
Company wide:
0
in stock
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, 1/4in Bolt Size, Slotted Head, Tin Plated
Overview
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, 1/4in Bolt Size, Slotted Head, Tin Plated
Also known as: 783669960204, GBL-4DBT-14, ILSGBL4DBT14
Features & Benefits
- For copper conductors only
- Lay-in feature provides ease of installation of continuous loop grounding conductor
- Suitable for direct burial in earth or concrete
- Meets or exceeds NEC 680.7 requirements for pool equipment bonding in corrosive enviroments
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Stud Size: | 1/4 in |
| Standards: | California Proposition 65 |