Trans Voltage Filter 250vac

Item #: 0051761

Cat #: RCS3A-6V

UPC: 741660004143

$ 22.00 EA
Company wide:
10 in stock
Documents & Guides
Transient Voltage Filter, 1-Phase, 240/250V AC, 10 Joules, Resistors 220 Ohms, Includes: Varistor & 6" Stranded Leads.

Overview

Transient Voltage Filter, 1-Phase, 240/250V AC, 10 Joules, Resistors 220 Ohms, Includes: Varistor & 6" Stranded Leads.
Also known as: 741660004143, RCS3A-6V, RNKRCS3A6V

Specifications

Mounting: Surface
Phase: 1
Volts AC: 250
Mounting: Surface
Volts AC: 250
Phase: 1