Interface Relay, Voltage Sensing, 3PH, 440-480VAC Range, 5A

Item #: 0051749

Cat #: PVCO-400-AR

UPC: 741660000657

$ 300.00 EA
Company wide:
0 in stock
Documents & Guides
Interface Relay, Voltage Sensing, 3-Phase, 440 - 480 Volt AC Range, 5 Amp @ 240 Volt

Overview

Interface Relay, Voltage Sensing, 3-Phase, 440 - 480 Volt AC Range, 5 Amp @ 240 Volt
Also known as: 741660000657, PVCO-400-AR, RNKPVCO400AR

Specifications

Phase: 3
Type: Interface Relays
Amps: 5
Mounting: Surface
Volts AC Range: 440 - 480
Phase: 3
Amps: 5
Volts AC Range: 440 - 480
Type: Interface Relays
Mounting: Surface