Timing Relay, On-Delay, 1A, 120VAC Input, .01 - 45 Sec, Range

Item #: 0051739

Cat #: MCS-120A-2S

UPC: 741660017921

$ 180.00 EA
Company wide:
0 in stock
Documents & Guides
Timing Relay, On-Delay, 1 Amp Output, 120 Volt AC Input, .01 - 45 Second, Range, Screw Termination

Overview

Timing Relay, On-Delay, 1 Amp Output, 120 Volt AC Input, .01 - 45 Second, Range, Screw Termination
Also known as: 741660017921, MCS-120A-2S, RNKMCS120A2S

Specifications

Volts AC Control: 120
Amps: 1
Type: Timing Relay, On-Delay
Mounting: Surface
Poles: 1
Range: 0.100 - 45 sec
Volts AC Control: 120
Type: Timing Relay, On-Delay
Poles: 1
Amps: 1
Mounting: Surface
Range: 0.100 - 45 sec