PLATT logo

Timing Relay, Off Delay, 115VAC, Multifunction, 6S - 10M Range

Item #: 0051722
Cat #: CFB-115A-5-10M
UPC: 741660051796
$160.00 EA
Company wide:
0 in stock
Documents & Guides
Timing Relay, Off Delay, 115 Volt AC, Multifunction, 6 Second - 10 Minute Range, 11-Pin, Knob Adjustment

Overview

Timing Relay, Off Delay, 115 Volt AC, Multifunction, 6 Second - 10 Minute Range, 11-Pin, Knob Adjustment
Also known as: 741660051796, CFB-115A-5-10M, RNKCFB115A510M

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Range: 6 second - 10 minute
Volts AC Control: 115
Base: 11-Pin
Amps: 10
Mounting: Socket
Volts AC Control: 115
Poles: 2
Type: Timing Relay
Range: 6 second - 10 minute

Customer Reviews

No reviews for this product
(0)