Timing Relay, Interval On, 10A, DPDT Contacts, 3 sec-5 min, 115VAC

Item #: 0051713

Cat #: CDB-115A-2-5M

UPC: 741660020297

$ 160.00 EA
Company wide:
0 in stock
Documents & Guides
Timing Relay, Interval On, 10 Amp, 8-Pin, DPDT Contacts, 3 Second - 5 Minute, Range, 115 Volt AC

Overview

Timing Relay, Interval On, 10 Amp, 8-Pin, DPDT Contacts, 3 Second - 5 Minute, Range, 115 Volt AC
Also known as: 741660020297, CDB-115A-2-5M, RNKCDB115A25M

Specifications

Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Base: 8-Pin
Range: 3 sec - 5 min
Volts AC Control: 115
Poles: 2
Type: Timing Relay
Base: 8-Pin
Volts AC Control: 115
Amps: 10
Mounting: Socket
Range: 3 sec - 5 min