6" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End

Item #: 0051683

Cat #: 6PDBS120

UPC: 980060048443

$ 11.49 FT
Company wide:
0 in stock
Documents & Guides
6 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

Overview

6 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Also known as: 980060048443, 6PDBS120

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 6 in
Type: DB-120
Color: Gray
Material: PVC
Type: DB-120
Length: 20 ft
Diameter: 6 in