5" P&c 5 Deg Angle Coupling (bxs)

Item #: 0051680

Cat #: 5PCPS8

UPC:

Company wide:
0 in stock
Documents & Guides
5" P&c 5 Deg Angle Coupling (bxs)

Overview

5" P&c 5 Deg Angle Coupling (bxs)
Also known as: 5PCPS8

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC