5" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End

Item #: 0051677
Cat #: 5PDBS60
UPC: 670648234541
$ 12.06 FT
Company wide:
0 in stock
Documents & Guides
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement

Overview

5 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Also known as: 670648234541, 5PDBS60

Specifications

Length: 20 ft
Diameter: 5 in
Color: White
Material: PVC
Type: DB-60
Length: 20 ft
Color: White
Type: DB-60
Diameter: 5 in
Material: PVC

Customer Reviews

No reviews for this product
(0)