5" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End

Item #: 0051676

Cat #: 5PDBS120

UPC: 980060048429

$ 8.43 FT
Company wide:
0 in stock
Documents & Guides
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

Overview

5 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

DB-120 Direct Burial Utility Duct developed especially for power and communications applications, and is designed for use in direct burial or concrete encased installations. PVC material which is corrosion resistant. Impact resistant.

Also known as: 980060048429, 5PDBS120

Specifications

Color: Gray
Length: 20 ft
Diameter: 5 in
Material: PVC
Type: DB-120
Color: Gray
Diameter: 5 in
Type: DB-120
Length: 20 ft
Material: PVC