4" PVC COUPLING, SCHEDULE 80

Item #: 0051673

Cat #: 4PCPS8

UPC:

Company wide:
0 in stock
Documents & Guides
4" PVC COUPLING, SCHEDULE 80

Overview

4" PVC COUPLING, SCHEDULE 80
Also known as: 4PCPS8

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in