4" PVC 90° Elbow, 48" Radius, DB-120, Gray

Item #: 0051672

Cat #: 4P90X48DB120

UPC:

$ 210.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray
Also known as: 4P90X48DB120

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 90°