4" PVC 45° Elbow, 36" Radius, DB-60, Gray

Item #: 0051670

Cat #: 4P45X36DB60

UPC: 980060049891

Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray

Overview

4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray
Also known as: 980060049891, 4P45X36DB60

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 45°
Color: White
Diameter: 4 in
Material: PVC
Angle: 45°