4" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End

Item #: 0051665
Cat #: 4PDBS60
UPC: 670648234480
$ 8.95 FT
Company wide:
0 in stock
Documents & Guides
4 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement

Overview

4 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Type DB-60 and DB-120 utility duct are designed for direct burial applications . Type EB-20 and EB-35 are designed for burial encased in concrete.
Also known as: 670648234480, 4PDBS60

Specifications

Length: 20 ft
Color: White
Material: PVC
Diameter: 4 in
Type: DB-60
Length: 20 ft
Material: PVC
Type: DB-60
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)