3" PVC 90° Elbow, 24" Radius, DB-120, Gray

Item #: 0051658

Cat #: 3P90X24DB120

UPC: 088700017627

$ 96.24 EA
Company wide:
0 in stock
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700017627, 3P90X24DB120

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Type: DB-120
Diameter: 3 in
Material: PVC
Sweep Radius: 24 in
Color: Gray
Angle: 90°
Type: DB-120