2" PVC 90° Elbow, 36" Radius, DB-60, Gray

Item #: 0051650

Cat #: 2P90X36DB60

UPC: 980060049556

Company wide:
0 in stock
2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray
Also known as: 980060049556, 2P90X36DB60

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°