2" PVC 45° Elbow, 18" Radius, DB-60, Gray

Item #: 0051645

Cat #: 2P45X18DB60

UPC: 980060049778

Company wide:
0 in stock
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Type DB-60, Gray

Overview

2 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Type DB-60, Gray
Also known as: 980060049778, 2P45X18DB60

Specifications

Color: White
Material: PVC
Diameter: 2 in
Angle: 45°
Color: White
Diameter: 2 in
Material: PVC
Angle: 45°