2" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End

Item #: 0051642

Cat #: 2PDBS120

UPC: 980060048375

$ 2.13 FT
Company wide:
1,300 in stock
Documents & Guides
2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

Overview

2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

DB stands for Direct Burial, which means you can bury it without concrete. DB 120 is approved for direct burial, however it is not a UL Listed, nor is it ETL listed. Article 347 of the NEC applies to both Schedule 40 and Schedule 80 Conduit.

Also known as: 980060048375, 2PDBS120

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 2 in
Type: DB-120
Color: Gray
Material: PVC
Type: DB-120
Length: 20 ft
Diameter: 2 in