WhisperValue Fan 100 CFM

Item #: 0051634

Cat #: FV-10VS3E

UPC: 885170266216

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, Super Low Profile, CFM: 100, Sones: 1.5, Duct Size: 4", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, Super Low Profile, CFM: 100, Sones: 1.5, Duct Size: 4", Energy Star Qualified, Color: White.

Ventilating fan shall be Low Noise ceiling or wall mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

Also known as: 885170266216, FV-10VS3E, PANFV10VS3E

Specifications

Color: White
CFM: 100
Type: Low Profile
Sones: 1.500
Color: White
Type: Low Profile
CFM: 100
Sones: 1.500