Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 7"

Item #: 0051632

Cat #: 5133708

UPC: 980060066928

$ 108.03 EA
Company wide:
72 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 7 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 7 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066928, 5133708, 887PJ

Specifications

Mounting: Surface
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Depth: 7 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: PVC
Depth: 7 in