Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"

Item #: 0051631

Cat #: 5133164

UPC: 088700517196

$ 89.69 EA
Company wide:
257 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 6 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 6 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 088700517196, 5133164, 886PJ

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 8 in
Height: 8 in