Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"

Item #: 0051629

Cat #: 5133711

UPC: 980060066881

$ 40.61 EA
Company wide:
437 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 6 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 6 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066881, 5133711, 666PJ

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 6 in
Material: PVC
Width: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 6 in
Width: 6 in