6" PVC Bell End

Item #: 0051625

Cat #: 6PBE

UPC: 980060061541

$ 19.89 EA
Company wide:
356 in stock
Documents & Guides
6" PVC Bell End.

Overview

6" PVC Bell End.

We provide the most complete line of pvc elbows and fittings in the electrical industry, with products designed for use above and below ground. The end bell is used in concrete vault walls to provide a smooth, safe entrance to the conduit outside. The ease of installation is one benefit of the end bell. It protects wiring, which is being pulled through the vault wall.

Also known as: 980060061541, 6PBE, bell reducer, bell

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in