Junction Box, NEMA 4X, Screw Cover, 5" x 5" x 2"

Item #: 0051624

Cat #: 5133706

UPC: 980060066850

$ 37.56 EA
Company wide:
217 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 5 x 5 x 2 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 5 x 5 x 2 Inch, PVC/Gray
Also known as: 980060066850, 5133706, 552PJ

Specifications

Mounting: Surface
Color: Gray
Depth: 2 in
Width: 5 in
Material: PVC
Height: 5 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Depth: 2 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Color: Gray
Width: 5 in
Height: 5 in