Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 6"

Item #: 0051621

Cat #: 5133707

UPC: 980060066843

$ 32.78 EA
Company wide:
197 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 6 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 6 Inch, PVC/Gray
Also known as: 980060066843, 5133707, 446PJ

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 4 in
Material: PVC