Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"

Item #: 0051620

Cat #: 4x4x4 PVC J Box

UPC: 980060066836

$ 28.43 EA
Company wide:
763 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066836, 4x4x4 PVC J Box, 444PJ, j box, PVC BOX, PVC JUNCTION BOX

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 4 in
Material: PVC