Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 2"

Item #: 0051619

Cat #: 5133705

UPC: 980060066812

$ 17.24 EA
Company wide:
784 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 2 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 2 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066812, 5133705, 442PJ, PVC JBOX

Specifications

Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Depth: 2 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 4 in
Depth: 2 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 4 in
Material: PVC