4" to 3" PVC Conduit Reducer, Gray

Item #: 0051617

Cat #: 43PR

UPC: 980060062333

$ 45.14 EA
Company wide:
337 in stock
Documents & Guides
4" to 3" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

4" to 3" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications. 

Also known as: 980060062333, 43PR

Specifications

Diameter: 3 in, 4 in
Material: PVC
Diameter: 3 in, 4 in
Material: PVC