
4" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray
Item #: 0051612
Cat #: 4P2212X36
UPC: 088700014701
$ 81.17 EA
Company wide:
86
in stock
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Schedule 40- Long Sweep resists chemical attack by most acids, alkalies, salts, fungi and bacterial action. It is non-toxic, odorless and tasteless. It is resistant to cracking so it is machinable. Painting is not required for indoor non-exposed installations.
Also known as: 088700014701, 4P2212X36
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |
| Sweep Radius: | 36 in |