4" PVC 90° Elbow, 30" Radius, Schedule 40, Gray

Item #: 0051611

Cat #: 4P90X30

UPC: 980060067376

$ 92.42 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 980060067376, 4P90X30

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 30 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 30 in