4" PVC 45° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0051608

Cat #: 4P45X24

UPC: 980060067864

$ 78.02 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 980060067864, 4P45X24

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in