3-1/2" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 0051602

Cat #: 312P90X48

UPC: 980060067345

$ 266.71 EA
Company wide:
0 in stock
3-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

3-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Schedule 40 Elbow, Size 3-1/2 Inches, Bend Radius 48 Inches, Bend Angle 90 Degrees, Material PVC


Also known as: 980060067345, 312P90X48

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 90°
Color: Gray
Material: PVC
Diameter: 3 1/2 in
Angle: 90°