3" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 0051598

Cat #: 3P90X48

UPC: 980060067291

$ 162.10 EA
Company wide:
19 in stock
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060067291, 3P90X48

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in