3" PVC 45° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0051593

Cat #: 3P45X24

UPC: 980060067765

$ 77.15 EA
Company wide:
127 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 980060067765, 3P45X24

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in